Zoro Homepage

Large Oil Filter Wrench

  • Mfr # CMMT14121

  • Zoro # G804078998


product price: $15.69
/ea

Key Features

Length (In.)
8.9 in
Includes
3-3/4-in - 4-3/8-in. Oil Filter Wrench {{1}}
Width
7.5 in
Weight
0.7 lb
Height
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT14121
Zoro #
G804078998
UPC #
885911591447
Country of Origin
China

Dimensions

Length (In.)
8.9 in
Width
7.5 in
Height
1.3 in

Details

Item
Large Oil Filter Wrench
Includes
3-3/4-in - 4-3/8-in. Oil Filter Wrench {{1}}
Weight
0.7 lb

Description

Large Oil Filter Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.