Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnifying Glass

  • Mfr # CMMT14118

  • Zoro # G404105087


product price: $6.45
/ea

Key Features

Includes
3X Chrome Magnifying Glass {{1}}
Length
7.05
Height
0.75
Weight
0.25
Width
4.37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT14118
Zoro #
G404105087
UPC #
885911591454
Country of Origin
China

Dimensions

Length
7.05
Height
0.75
Width
4.37

Details

Item
Magnifying Glass
Includes
3X Chrome Magnifying Glass {{1}}
Weight
0.25

Description

Magnifying Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.