Zoro Homepage

MagToolHldr, Gray, Steel, 11-3/5in-L

  • Mfr # CMST82696

  • Zoro # G8681349


product price: $36.98
/ea

Key Features

Color
Gray
Material
Steel
For Use With
Any Metal Surface
Features
Added Convenience, Strong Magnets
Overall Width
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMST82696
Zoro #
G8681349
UPC #
721615313131
Country of Origin
China

Dimensions

Overall Width
11 5/8 in
Overall Height
12 in
Overall Depth
5 5/8 in
Overall Length
11 5/8 in

Details

Item
Magnetic Power Tool Holder
Color
Gray
Material
Steel
For Use With
Any Metal Surface
Features
Added Convenience, Strong Magnets
Includes
(1) Magnetic Power Tool Holder
Shop By
Hot Buys
For Tool Type
Cordless Drills
Total Load Capacity
15 lb

Description

Magnetic Power Tool Holder, Color Gray, Material Steel, Mounting Type Magnetic, Overall Height 12 in, Overall Length 11 5/8 in, Overall Width 11 5/8 in, Total Load Capacity 15 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.