Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric 1/4" Drive 6-point 12mm Shallow S

  • Mfr # CMMT43513

  • Zoro # G204104846


product price: $3.99
/ea
Sold in multiples of 4 for $15.96

Key Features

Drive Size
1/4"
Finish
Polished Chrome
Number of Points
6-point
Socket Sizes
12 mm
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT43513
Zoro #
G204104846
UPC #
885911586153
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Socket Sizes
12 mm

Details

Item
Metric 1/4" Drive 6-point 12mm Shallow S
Finish
Polished Chrome
Number of Points
6-point
Number of Pieces
1
Measurement Type
Metric

Description

Metric 1/4 In. Drive 6-point 12mm Shallow S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.