Multi-Level Workshop, Black/Red, Plastic, Metal, 22 in W x 16-1/4 in D x 28-3/4 in H

  • Mfr # CMST20880

  • Zoro # G504104553


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Red
Material
Plastic, Metal
Includes
Multi-Level Workshop {{1}}
Features
Heavy-Duty Wheels For Easy Steering
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMST20880
Zoro #
G504104553
UPC #
076174816631
Country of Origin
United States

Dimensions

Width
22 in
Depth
16-1/4 in
Height
28-3/4 in

Details

Item
Multi-Level Workshop
Color
Black/Red
Material
Plastic, Metal
Includes
Multi-Level Workshop {{1}}
Features
Heavy-Duty Wheels For Easy Steering

Description

Multi-Level Workshop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.