Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Tool Kit, 20V, Cordless, 2.8 Degrees Oscillation Angle, V20 Series

  • Mfr # CMCE500D1

  • Zoro # G005347404


product price: $189.00
/ea
Free Shipping & Returns

Key Features

Voltage
20V
Oscillation Angle
2.8 Degrees
Includes
(2) 240 Grit Sandpaper, (2) 80 Grit Sandpaper, (3) 100 Grit Sandpaper, Battery, Bi-Metal Blade, Charger, Sanding Platen, Scraper, Wood Blade
Power Source
Cordless
Series
V20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCE500D1
Zoro #
G005347404
UPC #
885911563321
Country of Origin
China

Dimensions

Overall Length
12 3/4 in

Details

Item
Oscillating Tool Kit
Voltage
20V
Oscillation Angle
2.8 Degrees
Includes
(2) 240 Grit Sandpaper, (2) 80 Grit Sandpaper, (3) 100 Grit Sandpaper, Battery, Bi-Metal Blade, Charger, Sanding Platen, Scraper, Wood Blade
Power Source
Cordless
Series
V20
Tool Weight
3.8 lb
Battery Series
20V MAX
Brushless Motor
No
Handle Type
Overmolded
Battery Capacity
(1) 2.0 Ah
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Case Included
Yes
Fits Accessory Brand
Craftsman(R)
Safety Features
Insulated Grip
Maximum Oscillations per Minute
18,000
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Number of Speed Settings
6
Battery Model No.
Mfr. No. CMCB202
Accessory Free Tool Change
Yes
Minimum Oscillations per Minute
8,000
Oscillations per Minute
8000 to 18,000
Charger Included
Yes
Number of Batteries Included
1
Switch Type
Dial
Built-In Light
Yes
Connection Style
Tool Free Universal Attachment System

Description

Oscillating Tool Kit, Voltage 20V DC, Oscillation Angle 2.8 Degrees , Maximum Oscillations per Minute 18,000 RPM, Accessory Free Tool Change Yes, Brushless Motor No, Battery Capacity 2.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Fits Accessory Brand Craftsman(R), Connection Style Universal, Switch Type Dial

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.