Zoro Homepage

Phillips, Square/Robertson, Torx Screwdr

  • Mfr # CMAF122MIX15

  • Zoro # G603927206


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Tip Style
PH2, SQ2, T25
Tool Storage Included
Yes
Includes
2-in. Phillips #2 Power Bits {{5}}, 2-in. Square/Robertson #2 Power Bits {{5}}, 2-in. torn 25 Power Bits {{5}}
Length
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMAF122MIX15
Zoro #
G603927206
UPC #
885911590303
Country of Origin
China

Dimensions

Length
2

Details

Item
Phillips,Square/Robertson,Torx Screwdr
Tip Style
PH2, SQ2, T25
Tool Storage Included
Yes
Includes
2-in. Phillips #2 Power Bits {{5}}, 2-in. Square/Robertson #2 Power Bits {{5}}, 2-in. torn 25 Power Bits {{5}}

Description

Phillips,Square/Robertson,Torx Screwdr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.