Plywood/OSB Saw Blade, 10" 180T

  • Mfr # CMAS210180

  • Zoro # G203927163


product price: $17.09
/ea

Key Features

Diameter
10 in or 254 mm
Number of Teeth
180
Includes
10-in. 180T Plywood/OSB Blade (1)
Plate Thickness
0.07
Hook Angle
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMAS210180
Zoro #
G203927163
UPC #
885911565325
Country of Origin
China

Dimensions

Diameter
10 in or 254 mm
Plate Thickness
0.07
Arbor Hole Size
16 mm
Arbor Size
3/8"

Details

Item
Plywood/OSB Saw Blade,10" 180T
Number of Teeth
180
Includes
10-in. 180T Plywood/OSB Blade (1)
Hook Angle
2
Application
Plywood
Kerf
0.09

Description

Plywood/OSB Saw Blade,10 In. 180T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.