Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polisher

  • Mfr # CMCE130B

  • Zoro # G122824338


product price: $180.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCE130B
Zoro #
G122824338
UPC #
0198706013414
Country of Origin
China

Description

Cordless Polisher, Product Type Cordless Polisher, Maximum Disc Diameter 3 in, Speed Settings Variable, Voltage 20 V, Bare Tool/Battery Included Bare Tool, Number of Batteries Included 0, Includes CMCE130 V20* Brushless RP(TM) 3 in Dual-Action Polisher (Tool Only), Correcting Pad, Cutting Pad, Finishing Pad, Wrench, Motor Type Brushless, Battery Model Number CMCB202, Tool Series V20*, Features Lock-On/Off Switch, In-Line Battery Position Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.