Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-59212
Zoro #
G4225697
UPC #
-
Country of Origin
China
Dimensions
Height
9-1/2"
Width
20"
Overall Width
20 in
Overall Height
9 1/2 in
Overall Depth
8 1/2 in
Depth
8-1/2"
Details
Color
Black
Material
Steel
Finish
Powder Coated
Number of Pieces
1
Item
Portable Tool Box
Description
Portable Tool Box, Material Steel, Overall Depth 8 1/2 in, Overall Height 9 1/2 in, Overall Width 20 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.