Zoro Homepage
This item is Discontinued.
Craftsman Portable Tool Box, Red, Plastic 9-59326

Portable Tool Box, Red, Plastic (Discontinued)

  • Mfr # 9-59326
  • Zoro # G3895911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-59326
Zoro #
G3895911
UPC #
721615146586
Country of Origin
Mexico

Dimensions

Overall Depth
10-1/2"
Inside Depth
9-1/2"

Details

Item
Portable Tool Box
Color
Red
Material
Plastic
Handle Design
Folding Top
Locking System
Padlock Hasp
Finish
Matte
Number of Trays
1
Drawer Slides
None
Number of Handles
1
Number of Pieces
1

Description

Portable Tool Box, Material Plastic, Overall Depth 10 1/2 in, Overall Height 10 in, Overall Width 26 in, Locking System Padlock Hasp, Color Red, Number of Drawers 0, Number of Handles 1, Number of Trays 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.