Zoro Homepage
This item is Discontinued.
Craftsman Portable Tool Box, Red/Black, Plastic 9-59317

Portable Tool Box, Red/Black, Plastic (Discontinued)

  • Mfr # 9-59317
  • Zoro # G4202807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-59317
Zoro #
G4202807
UPC #
721615144483
Country of Origin
Mexico

Dimensions

Overall Depth
9-1/4"

Details

Item
Portable Tool Box
Color
Red/Black
Material
Plastic
Finish
Powder Coated
Number of Pieces
1

Description

Portable Tool Box, Material Plastic, Overall Depth 9 1/4 in, Overall Height 9 in, Overall Width 17 in, Color Red/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.