Zoro Homepage

Precision Hook, Steel, 10 3/4 in L, 4 pcs.

  • Mfr # CMHT65073

  • Zoro # G405307305


product price: $11.98
/ea
Sold in multiples of 4 for $47.92

Key Features

Overall Length
10 3/4 in
Number of Pieces
4
Material
Steel
Includes
(4) Straight Pick, 90 Degrees Hook, Full 180 Degrees Hook, Small Angle 35 Degrees Hook
Overall Length (In.)
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMHT65073
Zoro #
G405307305
UPC #
885911577779
Country of Origin
China

Dimensions

Overall Length
10 3/4 in
Overall Length (In.)
10 3/4 in

Details

Item
Precision Hook/Pick Set
Number of Pieces
4
Material
Steel
Includes
(4) Straight Pick, 90 Degrees Hook, Full 180 Degrees Hook, Small Angle 35 Degrees Hook
Application
Automotive, DIY, Electrical, Ideal for Pulling and Marking in Confined Spaces, Mechanical, MRO, Plumbing
Product Type
Screwdriver Set
Tip Material
Steel

Description

Precision Hook/Pick Set, Number of Pieces 4, Overall Length 10 3/4 in, Tip Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.