Zoro Homepage

Precision Screwdriver Set, Steel, 5 pcs.

  • Mfr # CMHT65074

  • Zoro # G205394161


product price: $15.98
/ea
Sold in multiples of 4 for $63.92

Key Features

Overall Length
11 9/16 in
Includes
(1) 1/8 in x 1.5 in Screwdriver, (1) 3/32 in x 1.5 in Screwdriver, (1) 5/64 in x 1.5 in Screwdriver, (1) PH #0 x 1.5 in Screwdriver, (1) PH #00 x 1.5 in Screwdriver
Number of Pieces
5
Material
Steel
Overall Length (In.)
11 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMHT65074
Zoro #
G205394161
UPC #
885911577786
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 9/16 in
Overall Length (In.)
11 9/16 in

Details

Item
Precision Screwdriver Set
Includes
(1) 1/8 in x 1.5 in Screwdriver, (1) 3/32 in x 1.5 in Screwdriver, (1) 5/64 in x 1.5 in Screwdriver, (1) PH #0 x 1.5 in Screwdriver, (1) PH #00 x 1.5 in Screwdriver
Number of Pieces
5
Material
Steel
Application
Carpentry, DIY, Electrical, Mechanical, MRO, Plumbing
Tip Material
Steel

Description

Precision Screwdriver Set, Number of Pieces 5, Overall Length 11 9/16 in, Tip Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.