Premium Heavy-Duty GRIPLATCH Intermediate Chest, 3 Drawer, Midnight Blue, Steel, 26-1/2" W x 18" D x (Discontinued)
- Mfr # 9-59392
- Zoro # G3238697
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9-59392
Zoro #
G3238697
UPC #
-
Country of Origin
United States
Dimensions
Width
26-1/2"
Depth
18"
Height
13-1/4"
Details
Item
Intermediate Chest
Number of Drawers
3
Color
Midnight Blue
Material
Steel
Features
Full-Extension, Full-Width, Aluminum Drawer Pulls
Storage Capacity
3394 cu. in.
Finish
High Gloss
Gauge
20 to 24
Drawer Slides
Ball Bearing
Configuration
(1) 16-3/8" D x 22-3/8" W x 2" H, (1) 16-3/8" D x 22-3/8" W x 3-1/8" H, (1) 16-3/8" D x 22-3/8" W x 4-1/8" H
Tool Storage Type Included
Middle Tool Chest
Series
Premium Heavy-Duty GRIPLATCH
Drawer Capacity
70 lb.
Number of Handles
2
Locking System
Keyed Internal
For Use With
Mfr. No. 9-59389, 9-59894
Description
Intermediate Chest, Features Full-Extension, Full-Width, Aluminum Drawer Pulls, Locking System Keyed Internal, Number of Drawers 3, Number of Handles 2, Series Premium Heavy-Duty GRIPLATCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.