Professional Grade .095 in. D X 125 ft. L Trimmer Line

  • Mfr # CMXGZAM010044

  • Zoro # G116042199


product price: $17.29
/ea

Key Features

For Use With
String Trimmer Line
Length
1.95 in
Width
6.4 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXGZAM010044
Zoro #
G116042199
UPC #
37049965717
Country of Origin
United States

Dimensions

Length
1.95 in
Width
6.4 in
Height
6 in

Details

For Use With
String Trimmer Line
Item
Power Equipment Repair

Description

Grade: Professional Grade *Number in Package: 1 *Packaging Type: Hang Tab *Product Type: Trimmer Line *Sub Brand: *Brand Name: Craftsman *Length: 125 *Width: *Line Diameter: .095 *Line Shape: Twist *Product Compatibility: Fits Most Gas and Cordless Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.