Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional Grade .095 in. D X 40 ft. L Trimmer Line

  • Mfr # CMXGZAM010046

  • Zoro # G616042149


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

For Use With
String Trimmer Line
Length
1 in
Width
5.2 in
Height
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXGZAM010046
Zoro #
G616042149
UPC #
037049968299
Country of Origin
United States

Dimensions

Length
1 in
Width
5.2 in
Height
4.75 in

Details

For Use With
String Trimmer Line
Item
Power Equipment Repair

Description

Grade: Professional Grade *Number in Package: 1 *Packaging Type: Hang Tab *Product Type: Trimmer Line *Sub Brand: *Brand Name: Craftsman *Length: 40 *Width: *Line Diameter: .095 *Line Shape: Twist *Product Compatibility: Fits Craftsman And Most Gas And

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.