Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-43038
Zoro #
G4143176
UPC #
648738430388
Country of Origin
Unknown
Dimensions
Sizes Included
Pin Punches-1/16, 3/32 and 1/8 in, Center Punch-3/8 in, Prick Punch-3/8 in, Line-Up Tools-5/32, 3/16 in, Cold Chisels-1/2, 3/4 in
Details
Number of Pieces
9
Material
Carbon Tool Steel
Item
Punch and Chisel Set
Features
Lifetime Warranty, Prick Punch, (2) Cold Chisels
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Punch Piece Design
1-Piece Design
Includes
(3) Pin Punches, (2) Line Up Tools
Tether Style
Tether Capable
Type
Heavy Duty Set
Description
Punch and Chisel Set, Number of Pieces 9, Includes (3) Pin Punches, (2) Line Up Tools, Material Carbon Tool Steel, Features Lifetime Warranty, Prick Punch, (2) Cold Chisels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.