Zoro Homepage

Random Orbit Sander, 3A 5

  • Mfr # CMEW231

  • Zoro # G303927247


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Includes
CMEW231 Random Orbit Sander (1), Dust Bag (1)
Tool Length
6.7
Amps
3
Tool Weight
3 lb
Abrasive Mount Type
Hook and Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMEW231
Zoro #
G303927247
UPC #
885911547833
Country of Origin
Mexico

Dimensions

Tool Length
6.7
Dust Collection Port Size
1 1/4 in
Tool Width
11 in
Maximum Disc Diameter
5 in
Orbit Size
5 in
Tool Height
5 5/8 in

Details

Includes
CMEW231 Random Orbit Sander (1), Dust Bag (1)
Item
Corded Sander
Amps
3
Tool Weight
3 lb
Abrasive Mount Type
Hook and Loop
Minimum Orbits per Minute
12,000 OPM
Number of Vacuum Holes
8
Disc Motion
Random Orbital
Motor Type
Brushed
Dust Collection Type Included
Dust Bag
Power Source
Corded
Maximum Disc Speed
12,000 OPM

Description

Corded Sander, Product Type Random Orbital Sander, Disc Motion Random Orbital, Power Source Corded, Maximum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 5 in, Maximum Disc Speed 12,000 OPM, Voltage 120 V, Current 3 A, Number of Vacuum Holes 8, Dust Collection Port Size 1 1/4 in, Dust Collection Type Included Dust Bag, Features Dust Sealed Switch, Includes Dust Bag, Kit Contents Bare Tool, Minimum Orbits per Minute 12,000 OPM, Motor Type Brushed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.