Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet, 0.25 in, 300 RPM

  • Mfr # CMCF934B

  • Zoro # G016045900


product price: $139.00
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/4 in
Number of Batteries Included
0
Power Source
Cordless
Overall Length
14 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCF934B
Zoro #
G016045900
UPC #
0885911923354
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
14 5/8 in

Details

Voltage
20 V DC
Number of Batteries Included
0
Power Source
Cordless
Tool Weight
2.3 lb
Features
Get Power and Speed in a Comfortable and Ergonomic Design with the V20 1/4 in Cordless Ratchet
Retainer Type
Ball Detent
Motor Type
Brushed
Battery Chemistry
Li-Ion
Number of Chargers Included
0
Torque - Maximum
35 ft-lb
No Load Speed
300 RPM

Description

Cordless 1/4 in Drive Ratchet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.