Ratchet, 18 5/16" L, Cordless, 20 V DC
- Mfr # CMCF936B
- Zoro # G222962091
product price:Â
$
215.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Series
20V MAX*
Voltage
20 V DC
Drive Size
1/4 in, 3/8 in, 1/2 in
Number of Batteries Included
0
Battery Platform
V20*
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMCF936B
- Zoro #
- G222962091
- UPC #
- 0198706078901
- Country of Origin
- China
Dimensions
- Drive Size
- 1/4 in, 3/8 in, 1/2 in
- Overall Length
- 18 5/16 in
- Head Width
- 1 9/16 in
- Wire Rope Length
- 18 5/16 in
- Length
- 18 5/16 in
Details
- Tool Series
- 20V MAX*
- Voltage
- 20 V DC
- Number of Batteries Included
- 0
- Battery Platform
- V20*
- Number of Chargers Included
- 0
- Item
- Extended Reach Multi-Size Ratchet
- Torque - Maximum
- 40 ft-lb
- Fastening Torque
- 40 ft-lb
- Motor Type
- Brushed
- Retainer Type
- Through Hole
- No Load Speed
- 300 RPM
- Power Source - TS Only
- Cordless
- Battery Chemistry
- Li-Ion
- Power Source
- Cordless
- Power Source - old
- Cordless
Description
Extended Reach Multi-Size Ratchet, Cordless, Voltage 20 V DC, Fastening Torque 40 ft-lb, Drive Size 1/4 in, 3/8 in, 1/2 in, Head Width 1 9/16 in, Retainer Type Through Hole, Number of Batteries Included 0, Battery Capacity Not Applicable, Overall Length 18 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.