
Ratchet Kit, 0.375 in, 300 RPM
Mfr # CMCF930D1
Zoro # G205347358
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Voltage
20 V DC
Drive Size
3/8 in
Battery Capacity
(1) 2.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMCF930D1
Zoro #
G205347358
UPC #
885911738804
Country of Origin
China
Dimensions
Drive Size
3/8 in
Overall Length
7 11/16 in
Details
Voltage
20 V DC
Battery Capacity
(1) 2.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Free Speed
300 RPM
Fastening Torque
35 ft-lb
Brushless Motor
No
Retainer Type
Ball Detent
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery; (1) Charger
Charger Manufacturing Model Number
CMCB104
Torque - Maximum
35 ft-lb
No Load Speed
300 RPM
Battery Manufacturing Model Number
CMCB202
Battery Chemistry
Li-Ion
Number of Chargers Included
1
Motor Type
Brushed
Battery Platform
V20*
Description
Ratchet Kit, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery; (1) Charger, Cordless, Voltage 20 V DC, Brushless Motor No, Fastening Torque 35 ft-lb, Free Speed 300 RPM, Drive Size 3/8 in, Head Width Not Applicable, Retainer Type Ball Detent, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Overall Length 7 11/16 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.