Zoro Homepage
This item is Discontinued.
Craftsman Ratcheting Wrench Set, SAE, 5 pt., 5 PC 9-42160

Ratcheting Wrench Set, SAE, 5 pt., 5 PC (Discontinued)

  • Mfr # 9-42160
  • Zoro # G3972087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-42160
Zoro #
G3972087
UPC #
077769421605
Country of Origin
United States

Dimensions

Wrench Head Sizes
1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 3/4", 11/16", 7/8"

Details

Item
Box End Wrench Set
SAE or Metric
SAE
Head Movement
Fixed
Wrench Style
Box End
Reversing
No
Wrench Product Grouping
Wrench Sets
Number of Pieces
5
Number of Points
5
Wrench Item
Ratcheting Box End Wrench
Insulated
No
Offset
0 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Shape
Straight
Flexible Head
No
Tether Style
Tether Capable

Description

Box End Wrench Set, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.