Shop CRAFTSMAN
See all product information
Create Account
RATCHETS
- Mfr # CMMT86721
- Zoro # G023524153
product price:Â
$
26.19
/ea
Sold in multiples of 6 for
$157.14
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Geared Teeth
72
Overall Length
8 1/4 in
Material
Steel
Includes Ratcheting
Ratcheting Included
Finish
Full Polish Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT86721
- Zoro #
- G023524153
- UPC #
- 0885911832786
- Country of Origin
- Taiwan, Province of China
- Number of Geared Teeth
- 72
- Item
- Ratchet
- Material
- Steel
- Includes Ratcheting
- Ratcheting Included
- Finish
- Full Polish Chrome
- Measurement Type
- Metric, SAE
- Corrosion-Resistance
- Corrosion-Resistant
- Head Type
- Standard
- Arc Swing - Minimum
- 5 Degrees
- Grip Style
- Ergonomic
- Shell Material
- Steel
- Includes Quick-Release
- Quick-Release Not Included
- Reversing
- Reversible
- Includes Non-Magnetic/Sparking
- Non-Magnetic, Non-Sparking
- Includes Insulation
- Not Insulated
- Head Shape
- Pear
- Tether Status
- Not Tether Capable
- Traction Material
- Steel
Dimensions
- Overall Length
- 8 1/4 in
- Drive Size
- 1/4 in
- Wire Rope Length
- 8 1/4 in
- Length
- 8 1/4 in
Description
Ratchet, Pear, Reversing Reversible, Steel, Overall Length 8 1/4 in, Drive Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.