Zoro Homepage

Reciprocating Saw, 7.5A

  • Mfr # CMES300

  • Zoro # G703876329


product price: $99.00
/ea
Free Shipping & Returns

Key Features

Stroke Length
1 1/8 in
Max. Strokes per Minute
3,200 stroke/min
Features
Contoured Over Molded Handle
Adjustable Shoe
Yes
Power Source
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMES300
Zoro #
G703876329
UPC #
885911548984
Country of Origin
China

Dimensions

Stroke Length
1 1/8 in
Tool Length
23 1/8 in
Length
18
Overall Length
23 1/8 in

Details

Item
Reciprocating Saw
Max. Strokes per Minute
3,200 stroke/min
Features
Contoured Over Molded Handle
Adjustable Shoe
Yes
Power Source
Corded
Stroke Type
Straight
Tool Weight
8.6 lb
Includes
CMES300 7.5 Amp Reciprocating Saw (1), Wood Blade (1)
Application
General Purpose
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Variable Speed
Yes
Current
7.5 A
Stroke Rate - Maximum
3,200 stroke/min
Speed Control
Variable
Includes Adjustable Shoe
Shoe Adjustable

Description

Reciprocating Saw, Corded, Primary Saw Application General Purpose, Adjustable Shoe Yes, Current 7.5 A, Stroke Length 1 1/8 in, Stroke Type Straight, Max. Strokes per Minute 3,200 stroke/min, Variable Speed Yes, Tool Length 23 1/8 in, Tool Weight 8.6 lb, Includes Wood Blade, Features Contoured Over Molded Handle, Standards ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.