RECREATION
- Mfr # CMCE560B-2
- Zoro # G623939654
product price:Â
$
166.99
/ea
Sold in multiples of 4 for
$667.96
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Effective Mosquito Protection, Heat Activated Technology, No Sprays, Lotions or Candles
Power Source
Battery Power
Includes
(2) Thermacell 12 Hour Cartridges
Overall Depth
3 3/4 in
Overall Width
6 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMCE560B-2
- Zoro #
- G623939654
- UPC #
- 0885911978910
- Country of Origin
- China
Dimensions
- Overall Depth
- 3 3/4 in
- Overall Width
- 6 3/8 in
- Overall Height
- 6 1/8 in
- Fits Chest Size
- Effective Mosquito Protection, Heat Activated Technology, No Sprays, Lotions or Candles
Details
- Item
- Mosquito Repellent
- Features
- Effective Mosquito Protection, Heat Activated Technology, No Sprays, Lotions or Candles
- Power Source
- Battery Power
- Includes
- (2) Thermacell 12 Hour Cartridges
- Voltage
- 20 V
- Application
- Backyard, Deck, Other Outdoor Spaces, Patio, Poolside
- Power Source - TS Only
- Battery Power
- Power Source - old
- Battery Power
- Housing Material
- Plastic
Description
Mosquito Repellent, Number of Lamps Included Not Applicable, Total Lamp Wattage Not Applicable, Voltage 20 V, Housing Material Plastic, Overall Height 6 1/8 in, Overall Width 6 3/8 in, Overall Depth 3 3/4 in, Application Backyard, Deck, Other Outdoor Spaces, Patio, Poolside, Features Effective Mosquito Protection, Heat Activated Technology, No Sprays, Lotions or Candles, Includes (2) Thermacell 12 Hour Cartridges, Power Source Battery Power
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.