Shop CRAFTSMAN
See all product information
Create Account
REPLACEMENT PARTS
- Mfr # CMZMW20
- Zoro # G223524878
product price:Â
$
24.95
/ea
Sold in multiples of 10 for
$249.50
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
3 3/4 in
Length
20 in
Blade Type
Mower
Center Hole Diameter
0.709 x 0.992 in
Compatible Mower
CMEMW213
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMZMW20
- Zoro #
- G223524878
- UPC #
- 0885911616744
- Country of Origin
- China
- Item
- Replacement Blade
- Blade Type
- Mower
- Compatible Mower
- CMEMW213
Dimensions
- Width
- 3 3/4 in
- Length
- 20 in
- Center Hole Diameter
- 0.709 x 0.992 in
Description
Replacement Blade, Compatible Mower CMEMW213, Blade Type Mower, Center Hole Diameter 0.709 x 0.992 in, Width 3 3/4 in, Length 20 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.