REPLACEMENT PARTS
- Mfr # CMZST120SC
- Zoro # G223522485
product price:Â
$
5.85
/ea
Sold in multiples of 6 for
$35.10
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
1 1/4 in
Compatible Product Type
Weed Wacker String Trimmer
Product Type
String Trimmer Replacement Spool Cap
Overall Width
5 1/2 in
Overall Length
7 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMZST120SC
- Zoro #
- G223522485
- UPC #
- 0885911600361
- Country of Origin
- China
Dimensions
- Overall Height
- 1 1/4 in
- Overall Width
- 5 1/2 in
- Overall Length
- 7 1/2 in
- Wire Rope Length
- 7 1/2 in
- Length
- 7 1/2 in
- Diameter
- 7.5 in
Details
- Item
- String Trimmer Spool Cap
- Compatible Product Type
- Weed Wacker String Trimmer
- Product Type
- String Trimmer Replacement Spool Cap
- Compatible Manufacturer Number
- CMCST900, CMCST910, CMCST98020, CMESTA900, CMESTE920
- Color
- Red
- Material
- Plastic
Description
String Trimmer Spool Cap, Product Type String Trimmer Replacement Spool Cap, Color Red, Diameter 7.5 in, Material Plastic, Compatible Manufacturer Number CMCST900, CMCST910, CMCST98020, CMESTA900, CMESTE920, Trimmer Line Shape Not Applicable, Overall Length 7 1/2 in, Compatible Product Type Weed Wacker String Trimmer, Overall Height 1 1/4 in, Overall Width 5 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.