Zoro Homepage

Replacement Spools, 0.065", PK3

  • Mfr # CMZST0653

  • Zoro # G704217763


product price: $21.89
/pk 3, $7.30/ea

Key Features

Includes
CMZST065 0.065 in. Spool (3)
Overall Height
3 1/8 in
Overall Length
2 3/8 in
Overall Width
2 1/2 in
Compatible Manufacturer Number
CMCST900, CMCST98020, CMESTA900, CMESTE920
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMZST0653
Zoro #
G704217763
UPC #
885911600293
Country of Origin
China

Dimensions

Overall Height
3 1/8 in
Overall Length
2 3/8 in
Overall Width
2 1/2 in

Details

Item
Trimmer Line Spool
Includes
CMZST065 0.065 in. Spool (3)
Compatible Manufacturer Number
CMCST900, CMCST98020, CMESTA900, CMESTE920
Product Type
String Trimmer Replacement Spool
Compatible Product Type
String Trimmers

Description

Trimmer Line Spool, Product Type String Trimmer Replacement Spool, Compatible Manufacturer Number CMCST900, CMCST98020, CMESTA900, CMESTE920, Overall Length 2 3/8 in, Compatible Product Type String Trimmers, Includes (3) CMZST065 0.065 in Spool, Overall Height 3 1/8 in, Overall Width 2 1/2 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.