Residential Grade 8 in. L Brush Cutter Blade

  • Mfr # CMXGZAM105031

  • Zoro # G816042208


product price:  $32.69
/ea

Key Features

Length
0.4 in
Height
6.75 in
For Use With
String Trimmer Line
Width
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXGZAM105031
Zoro #
G816042208
UPC #
889021340322
Country of Origin
United States

Dimensions

Length
0.4 in
Height
6.75 in
Width
10.2 in

Details

For Use With
String Trimmer Line
Item
Power Equipment Repair

Description

Grade: Residential Grade *Number in Package: 1 *Packaging Type: Hang Tab *Product Type: Brush Cutter Blade *Sub Brand: *Brand Name: Craftsman *Length: 8 *Width: 6.75 *Line Diameter: *Line Shape: 4-Point *Product Compatibility: 791-145873B, 49M5873P953 *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.