
Right Angle Drill, 0.375 in, 1950 RPM
Mfr # CMCD750B
Zoro # G010111915
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Voltage
20 V DC
Chuck Size
3/8 in
Includes
Tool Only
Tool Weight
3.1 lb
Handle Type
In-Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMCD750B
Zoro #
G010111915
UPC #
885911826723
Country of Origin
China
Dimensions
Chuck Size
3/8 in
Overall Length
12 3/10 in
Head Length
3 1/2 in
Details
Item
Right Angle Drill
Voltage
20 V DC
Includes
Tool Only
Tool Weight
3.1 lb
Handle Type
In-Line
Features
Compact design: 3.5" head profile height allows access to tight workspaces, On-board led: helps illuminate work areas., Power and control: 2-speed transmission with up to 300 uwo and a variable speed multi-grip trigger for versatile hand placement.
No Load Speed
1,950 RPM
Product Type
Right Angle Drill
Reversible
Reversible
Motor Type
Brushless
Includes Battery
Tool Only
Battery Platform
20V MAX*
Number of Chargers Included
0
Battery Type
Tabbed
Battery Chemistry
Li-Ion
Number of Batteries Included
0
Description
Right Angle Drill, Voltage 20 V DC, Battery Capacity Not Applicable, Chuck Size 3/8 in, Handle Type In-Line, Tool Weight 3.1 lb, Features Compact design: 3.5 In. head profile height allows access to tight workspaces, On-board led: helps illuminate work areas., Power and control: 2-speed transmission with up to 300 uwo and a variable speed multi-grip trigger for versatile hand placement., Includes Tool Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.