Zoro Homepage
This item is Discontinued.
Craftsman 2000 Rolling Tool Cabinet, 10 Drawer, Red, Steel, 41 in W x 18 in D x 37 1/2 in H CMST24110RB

2000 Rolling Tool Cabinet, 10 Drawer, Red, Steel, 41 in W x 18 in D x 37 1/2 in H (Discontinued)

  • Mfr # CMST24110RB
  • Zoro # G8279375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMST24110RB
Zoro #
G8279375
UPC #
721615312455
Country of Origin
United States

Dimensions

Width
41 in
Depth
18 in
Height
37 1/2 in
Overall Width
41 in
Overall Depth
18 in
Width of Cabinet
41 in
Depth of Cabinet
18 in
Height of Cabinet
36 1/2 in
Overall Height
37 1/2 in
Caster Width
2 in
Caster Diameter
5 in
Handle Width
1 13/100 in
Width Range
40 in to 49 in Wide
Height Style
Workstation Height Cabinet
Handle Length
13 4/5 in
Overall Height with Lid Open
37 7/8 in
Dimensions
41 in W x 18 in D x 37 1/2 in H
Overall Dimensions
41 in W x 18 in D x 37 1/2 in H

Description

Rolling Tool Cabinet, 2000 Series, Width 41 in, Depth 18 in, Height 37 1/2 in, Number of Drawers 10, Red, Drawer Color Black, Steel, 18/20 Gauge, Work Surface Material PVC Coated Polyester Foam, Keyed, Full Extension Drawer Slides, Surface Protection, Includes Caster Set, Rolling Tool Cabinet, Set of Keys, Side Handle and Hardware, Top Mat for The Tool Cabinet Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.