S2000 Tool Cabinet, 5 Drawer, Black, 26 in W x 18 in D x 37-1/2 in H

  • Mfr # CMST32752BK

  • Zoro # G105724181


product price:  $587.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Number of Drawers
5
Includes
Cabinet Drawer Trays (3 pack), Drawer Liners, Paper Towel Holder
Width
26 in
Depth
18 in
Height
37-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMST32752BK
Zoro #
G105724181
UPC #
885911833936
Country of Origin
United States

Dimensions

Width
26 in
Depth
18 in
Height
37-1/2 in
Overall Dimensions
26.5" W x 18" D x 37.5" H
Overall Width
26 in
Overall Depth
18 in
Height Style
Workstation Height Cabinet
Overall Height
37 1/2 in
Width Range
Less than 30 in Wide

Details

Item
Tool Cabinet
Number of Drawers
5
Color
Black
Includes
Cabinet Drawer Trays (3 pack), Drawer Liners, Paper Towel Holder
Body Color
Black
Body Finish/Color
Gloss Black
Drawer Slide Features
Soft-Close
Drawer Finish
E-Coat
Largest Maximum Drawer Load Capacity
100 lb
Total Storage Capacity
9,266 cu in
Total Load Capacity
1,500 lb
Series
S2000
Drawer Slide Type
Ball Bearing
Locking System
Keyed
Smallest Maximum Drawer Load Capacity
100 lb
Duty Rating
Light Duty
Drawer Range
1 to 5
Body Finish
E-Coat
Drawer Color
Black
Shop By
Hot Buys
Includes Drawer Liners
Drawer Liners Included
Caster Tread Material
Polypropylene

Description

Rolling Tool Cabinet, S2000 Series, Number of Drawers 5, Drawer Color Black, Keyed, Includes (3) Cabinet Drawer Tray Organizers, Paper Towel Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.