S2000 Tool Chest W/ Light & Divider, 4 Drawer, Black, 26 in W x 16 in D x 24-1/2 in H

  • Mfr # CMST32642BK

  • Zoro # G904852191


product price:  $443.00
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
4
Includes
Drawer Dividers, Drawer Liners, Pivot Light
Width
26 in
Depth
16 in
Height
24-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMST32642BK
Zoro #
G904852191
UPC #
885911833912
Country of Origin
United States

Dimensions

Width
26 in
Depth
16 in
Height
24-1/2 in
Overall Width
26 in
Overall Depth
16 in
Overall Height
24 1/2 in
Width Range
26
Overall Dimensions
26" W x 16" D x 24.5" H

Details

Item
Tool Chest W/ Light & Divider
Number of Drawers
4
Color
Black
Includes
Drawer Dividers, Drawer Liners, Pivot Light
Smallest Maximum Drawer Load Capacity
100 lb
Drawer Slide Type
Ball Bearing
Body Color
Black
Drawer Range
4
Body Finish
E-Coat
Total Load Capacity
1,500 lb
Series
S2000
Drawer Color
Black
Total Storage Capacity
6,582 cu in
Style
Top Chest
Locking System
Keyed
Drawer Slide Features
Soft-Close
Drawer Finish
E-Coat
Largest Maximum Drawer Load Capacity
100 lb
Duty Rating
Light Duty
Body Finish/Color
Gloss Black
Power Outlets Included
(2) USB, (6) Outlets
Includes Drawer Liners
Drawer Liners Included

Description

Top Chest, Body Color Black, Body Finish E-Coat, Drawer Color Black, Drawer Finish E-Coat, Drawer Range 4, Drawer Slide Features Soft-Close, Drawer Slide Function Soft Close Ball Bearing, Drawer Slide Type Ball Bearing, Duty Rating Light Duty, Body Finish/Color Gloss Black, Includes Drawer Dividers, Pivot Light, Includes Drawer Liners Drawer Liners Included, Largest Maximum Drawer Load Capacity 100 lb, Locking System Keyed, Number of Drawers 4, Overall Depth 16 in, Overall Height 24 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.