S2000 Tool Chest W/ Light & Divider, 4 Drawer, Red, 26 in W x 16 in D x 24-1/2 in H

  • Mfr # CMST32642RB

  • Zoro # G404852158


product price:  $443.00
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
4
Includes
Divider, Light
Width
26 in
Depth
16 in
Height
24-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMST32642RB
Zoro #
G404852158
UPC #
885911833929
Country of Origin
United States

Dimensions

Width
26 in
Depth
16 in
Height
24-1/2 in
Overall Width
26 in
Overall Depth
16 in
Overall Height
24 1/2 in
Overall Dimensions
26" W x 16" D x 24.5" H
Width Range
26

Details

Item
Tool Chest W/ Light & Divider
Number of Drawers
4
Color
Red
Includes
Divider, Light
Drawer Slide Features
Soft-Close
Total Storage Capacity
6,582 cu in
Drawer Slide Type
Ball Bearing
Drawer Range
4
Body Finish
E-Coat
Style
Top Chest
Drawer Finish
E-Coat
Smallest Maximum Drawer Load Capacity
100 lb
Total Load Capacity
1,500 lb
Body Color
Red
Drawer Color
Black
Largest Maximum Drawer Load Capacity
100 lb
Locking System
Keyed
Series
S2000
Body Finish/Color
Gloss Red with Glass Black Drawers
Duty Rating
Light Duty
Power Outlets Included
(2) USB, (6) Outlets

Description

Top Chest, Body Color Red, Body Finish E-Coat, Drawer Color Black, Drawer Finish E-Coat, Drawer Range 4, Drawer Slide Features Soft-Close, Drawer Slide Function Soft Close Ball Bearing, Drawer Slide Type Ball Bearing, Duty Rating Light Duty, Body Finish/Color Gloss Red with Glass Black Drawers, Includes Drawer Dividers, Light, Largest Maximum Drawer Load Capacity 100 lb, Locking System Keyed, Number of Drawers 4, Overall Depth 16 in, Overall Height 24 1/2 in, Overall Width 26 in, Series S2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.