S2000 Tool Chest W/ Light & Divider, 6 Drawer, Black, 44 in W x 19 in D x 27-1/2 in H

  • Mfr # CMST34162BK

  • Zoro # G804852161


product price:  $632.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Number of Drawers
6
Includes
Drawer Dividers, Drawer Liners, Pivot Light
Width
44 in
Depth
19 in
Height
27-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMST34162BK
Zoro #
G804852161
UPC #
885911833981
Country of Origin
United States

Dimensions

Width
44 in
Depth
19 in
Height
27-1/2 in
Overall Depth
16 in
Overall Height
24 1/2 in
Overall Width
41 in
Width Range
44"
Overall Dimensions
43.375" W x 18.875" D x 27.5"H

Details

Item
Tool Chest W/ Light & Divider
Number of Drawers
6
Color
Black
Includes
Drawer Dividers, Drawer Liners, Pivot Light
Drawer Finish
E-Coat
Drawer Range
6
Series
S2000
Locking System
Keyed
Total Load Capacity
1,500 lb
Drawer Slide Type
Ball Bearing
Drawer Slide Features
Soft-Close
Largest Maximum Drawer Load Capacity
100 lb
Body Finish
E-Coat
Style
Top Chest
Drawer Color
Black
Smallest Maximum Drawer Load Capacity
100 lb
Total Storage Capacity
10,992 cu in
Body Color
Black
Shop By
Hot Buys
Body Finish/Color
Gloss Black
Duty Rating
Light Duty
Power Outlets Included
(2) USB, (6) Outlets
Includes Drawer Liners
Drawer Liners Included

Description

Top Chest, Body Color Black, Body Finish E-Coat, Drawer Color Black, Drawer Finish E-Coat, Drawer Range 6, Drawer Slide Features Soft-Close, Drawer Slide Function Soft Close Ball Bearing, Drawer Slide Type Ball Bearing, Duty Rating Light Duty, Body Finish/Color Gloss Black, Includes Drawer Dividers, Pivot Light, Includes Drawer Liners Drawer Liners Included, Largest Maximum Drawer Load Capacity 100 lb, Locking System Keyed, Number of Drawers 6, Overall Depth 16 in, Overall Height 24 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.