Zoro Homepage

Saw Blade Combo, 10", PK2

  • Mfr # CMAS210CMB

  • Zoro # G803927204


product price: $34.98
/pk 2, $17.49/ea

Key Features

Arbor Size
3/8" or 16 mm
Plate Thickness
0.07
Diameter
10 in or 254 mm
Includes
10-in. 24T Framing/Ripping Saw Blade (1), 10-in. 60T Fine Finish Saw Blade (1)
Kerf
0.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMAS210CMB
Zoro #
G803927204
UPC #
885911565295
Country of Origin
Thailand

Dimensions

Arbor Size
3/8" or 16 mm
Plate Thickness
0.07
Diameter
10 in or 254 mm

Details

Item
Saw Blade Combo,10",PK2
Includes
10-in. 24T Framing/Ripping Saw Blade (1), 10-in. 60T Fine Finish Saw Blade (1)
Kerf
0.1
Hook Angle
7

Description

Saw Blade Combo,10 In.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.