Scratch Awl, Straight Tip, 3 1/2" L
Mfr # CMHT65012
Zoro # G805293185
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Overall Length
3 1/2 in
Handle Material
Acetate
Weight
0.12 lb
Finish
Satin-Nickel
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMHT65012
Zoro #
G805293185
UPC #
885911577168
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3 1/2 in
Details
Item
Scratch Awl
Handle Material
Acetate
Weight
0.12 lb
Finish
Satin-Nickel
Material
Alloy Steel
Handle Style
Scratch Awl Acetate Screwdriver
Heat-Treated
Yes
Tether Ready
No
Tip Shape
Straight
Description
Scratch Awl, Tip Shape Straight, Overall Length 3 1/2 in, Handle Material Acetate, Tether Ready No, Finish Satin-Nickel, Heat-Treated Yes, Material Alloy Steel, Weight 0.12 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.