Zoro Homepage

Screw Extractor Set, 3 pieces

  • Mfr # CMAT133

  • Zoro # G504095974


product price: $19.98
/ea

Key Features

Material
M2 HSS
Includes
#1 1-4-in. Shank Double-Ended Screw Extractor (1), #2 1-4-in. Shank Double-Ended Screw Extractor (1), #3 1-4-in. Shank Double-Ended Screw Extractor (1)
Overall Length (In.)
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMAT133
Zoro #
G504095974
UPC #
885911590365
Country of Origin
China

Dimensions

Overall Length (In.)
2"

Details

Item
Screw Extractor Set,3 pieces
Material
M2 HSS
Includes
#1 1-4-in. Shank Double-Ended Screw Extractor (1), #2 1-4-in. Shank Double-Ended Screw Extractor (1), #3 1-4-in. Shank Double-Ended Screw Extractor (1)

Description

Screw Extractor Set,3 pieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.