Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-41577
Zoro #
G4199675
UPC #
648738415774
Country of Origin
United States
Dimensions
Tip Size
3/16"
Shank Length
6"
Overall Length
10"
Details
Item
Screwdriver
Tip Style Group
Slotted
Handle Material
Acetate
Handle Design
Ball Design Fluted
Shank Shape
Square
Tip Style
Keystone Slotted
Finish
Chrome
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Shank Material
Steel
Features
Impact and Chemical Resistant
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
Screwdriver, Tip Size 3/16 in, Keystone Slotted, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.