Shop CRAFTSMAN
See all product information
Create Account
Screwdriver
Mfr # CMHT65173
Zoro # G124224174
product price:Â $10.19
/eaKey Features
Includes Magnetized Tip
Magnetized Tip Included
Includes
Screwdriver Sq3 X 6"
Grip Style
Ergonomic
Handle Color
Black, Red
Tip Style
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT65173
- Zoro #
- G124224174
- UPC #
- 0198706036079
- Country of Origin
- Taiwan, Province of China
Dimensions
- Shank Length
- 6 in
Details
- Item
- Screwdriver
- Includes Magnetized Tip
- Magnetized Tip Included
- Includes
- Screwdriver Sq3 X 6"
- Grip Style
- Ergonomic
- Handle Color
- Black, Red
- Tip Style
- Square
- Tip Finish
- Black Oxide
- Fastener-Holding Type
- Magnetic
Description
Screwdriver, Square, Ergonomic, Tip Finish Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.