Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver Set, Phillips, Slotted, 12 pcs.

  • Mfr # CMHT65044

  • Zoro # G805293208


product price: $21.98
/ea

Key Features

Tip Style
Phillips, Slotted
Tip Size
#0, #1, #2, 1/4 in, 1/8 in, 3/16 in
Number of Pieces
12
Includes
(1) 1/4 in x 15 in Screwdriver, (1) 1/4 in x 6 in Screwdriver, (1) 1/8 in x 25 in Screwdriver, (1) 1/8 in x 4 in Screwdriver, (1) 3/16 in x 4 in Screwdriver, (1) 3/16 in x 6 in Screwdriver, (1) Magnetizer/Demagnetizer, (1) Offset Screwdriver, (1) PH #0 x 25 in Screwdriver, (1) PH #1 x 3 in Screwdriver, (1) PH #2 x 15 in Screwdriver, (1) PH #2 x 4 in Screwdriver
Overall Length
1 1/2 in, 2 1/2 in, 3 in, 4 in, 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMHT65044
Zoro #
G805293208
UPC #
885911577489
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#0, #1, #2, 1/4 in, 1/8 in, 3/16 in
Overall Length
1 1/2 in, 2 1/2 in, 3 in, 4 in, 6 in

Details

Item
Screwdriver Set
Tip Style
Phillips, Slotted
Number of Pieces
12
Includes
(1) 1/4 in x 15 in Screwdriver, (1) 1/4 in x 6 in Screwdriver, (1) 1/8 in x 25 in Screwdriver, (1) 1/8 in x 4 in Screwdriver, (1) 3/16 in x 4 in Screwdriver, (1) 3/16 in x 6 in Screwdriver, (1) Magnetizer/Demagnetizer, (1) Offset Screwdriver, (1) PH #0 x 25 in Screwdriver, (1) PH #1 x 3 in Screwdriver, (1) PH #2 x 15 in Screwdriver, (1) PH #2 x 4 in Screwdriver
Corrosion Resistant
Yes
Shank Finish
Satin-Nickel
Magnetized Tip
Yes
Tip Finish
Acetate
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Included

Description

Screwdriver Set, #0, #1, #2, 1/4 in, 1/8 in, 3/16 in, Phillips, Slotted, Number of Pieces 12, Includes (1) 1/4 in x 15 in Screwdriver, (1) 1/4 in x 6 in Screwdriver, (1) 1/8 in x 25 in Screwdriver, (1) 1/8 in x 4 in Screwdriver, (1) 3/16 in x 4 in Screwdriver, (1) 3/16 in x 6 in Screwdriver, (1) Magnetizer/Demagnetizer, (1) Offset Screwdriver, (1) PH #0 x 25 in Screwdriver, (1) PH #1 x 3 in Screwdriver, (1) PH #2 x 15 in Screwdriver, (1) PH #2 x 4 in Screwdriver, Corrosion Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.