Shop CRAFTSMAN
See all product information
Create Account
SCREWDRIVERS FIXED
- Mfr # CMHT65015
- Zoro # G923522778
product price:Â
$
7.99
/ea
Sold in multiples of 4 for
$31.96
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Length
6 in
Tip Style
Slotted
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMHT65015
- Zoro #
- G923522778
- UPC #
- 0885911577199
- Country of Origin
- Taiwan, Province of China
- Tip Style
- Slotted
- Item
- Screwdriver
- Corrosion-Resistance
- Corrosion-Resistant
- Includes Insulation
- Not Insulated
- Measurement Type
- SAE
- Includes Non-Magnetic/Sparking
- Non-Magnetic
- Tip Material
- Alloy Steel
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Shank Material
- Alloy Steel
- Handle Material
- Acetate
- Slotted Screwdriver Tip Shape
- Keystone
- Shank Shape
- Square
- Tether Status
- Not Tether Capable
- ESD Safety
- Not ESD Safe
- Fastener-Holding Type
- Friction
Dimensions
- Shank Length
- 6 in
- Overall Length
- 12 1/4 in
- Tip Size
- 1/4 in
- Wire Rope Length
- 12 1/4 in
- Length
- 12 1/4 in
Description
Screwdriver, Tip Size 1/4 in, Slotted, Overall Length 12 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.