Zoro Homepage

Sheet Sander, 20 V, 9 3/4" L

  • Mfr # CMCW222B

  • Zoro # G816585125


product price: $79.00
/ea
Free Shipping & Returns

Key Features

Abrasive Mount Type
Clamp
Tool Height
6 1/8 in
Dust Collection Type Included
Dust Bag
Included Charger
No
Bare Tool/Battery Included
Bare Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCW222B
Zoro #
G816585125
UPC #
0885911742009
Country of Origin
China

Dimensions

Tool Height
6 1/8 in
Tool Width
6 3/4 in
Sheet Size
1/4 Sheet
Dust Collection Port Size
1 1/4 in
Tool Length
9 3/4 in

Details

Abrasive Mount Type
Clamp
Dust Collection Type Included
Dust Bag
Included Charger
No
Item
Cordless Handheld Sheet Sander
Bare Tool/Battery Included
Bare Tool
Tool Series
V20
Power Source
Cordless
Number of Chargers Included
0
Tool Weight
3.2 lb
Battery Platform
20V MAX*
Cordless Tool Kit Contents
(1) Bare Tool
Number of Batteries Included
0
Series
V20
Includes
(3) Sandpaper, Dust Bag, Paper Punch
Abrasive Shape
Sheet
Maximum Orbits per Minute
12,000 OPM

Description

Cordless 1/4 Sheet Sander (Tool Only)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.