
Sheet Sander, 2A 1/4
Mfr # CMEW230
Zoro # G703927151
product price: $83.29
/ea
Free Shipping & Returns
Key Features
Amps
2
Type of Sandpaper
Sheet
Tool Weight
3.1 lb
Type
Corded
Options Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMEW230
Zoro #
G703927151
UPC #
885911547826
Country of Origin
Mexico
Dimensions
Tool Length
6.4
Tool Height
5 5/8 in
Tool Width
6 in
Sheet Size
1/4 Sheet
Dust Collection Port Size
1 1/4 in
Details
Item
Corded Sheet Sander
Amps
2
Type of Sandpaper
Sheet
Tool Weight
3.1 lb
Type
Corded
Options Included
Yes
Includes
CMEW230 1/4-in. Sheet Sander (1), Dust Bag (1), Paper Punch (1)
Maximum Orbits per Minute
13,500 OPM
Abrasive Mount Type
Clamp
Abrasive Shape
Sheet
Power Source
Corded
Dust Collection Type Included
Dust Bag
Description
Corded Sheet Sander, Power Source Corded, Product Type Sheet Sander, Abrasive Mount Type Clamp, Sheet Size 1/4 Sheet, Speed Settings Fixed, Maximum Orbits per Minute 13,500 OPM, Abrasive Shape Sheet, Current 2 A, Dust Collection Port Size 1 1/4 in, Dust Collection Type Included Dust Bag, Features Dust Sealed Switch, Includes Dust Bag, Paper Punch, Kit Contents Bare Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.