Zoro Homepage

Small Engine Air Filter For 5432K, 593260, 798452

  • Mfr # CMXGZAM200078

  • Zoro # G116251072


product price: $18.99
/ea
Sold in multiples of 2 for $37.98

Key Features

Height
3.85 in
Width
7.35 in
For Use With
Mufflers/Air & Oil Filtrs
Length
1.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXGZAM200078
Zoro #
G116251072
UPC #
37049966981
Country of Origin
China

Dimensions

Height
3.85 in
Width
7.35 in
Length
1.55 in

Details

Item
Power Equipment Repair
For Use With
Mufflers/Air & Oil Filtrs

Description

Item number: , Number in Package: 1, Product Type: Small Engine Air Filter, Sub Brand: , Brand Name: Craftsman, Model Compatibility: 5432K, 593260, 798452, Brand Compatibility: Briggs & Stratton, Depth: , Height: , Shape: Oval, Width:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.