
Small Engine Air Filter For 951-15245/751-15245
Mfr # CMXGZAM200065
Zoro # G116119228
product price: $14.69
/eaSold in multiples of 2 for $29.38
Key Features
Height
6.55 in
Length
1.9 in
Width
9.7 in
For Use With
Mufflers/Air & Oil Filtrs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMXGZAM200065
Zoro #
G116119228
UPC #
37049966134
Country of Origin
China
Dimensions
Height
6.55 in
Length
1.9 in
Width
9.7 in
Details
Item
Air Filter
For Use With
Mufflers/Air & Oil Filtrs
Description
Item number: , Number in Package: 1, Product Type: Small Engine Air Filter, Sub Brand: , Brand Name: Craftsman, Model Compatibility: 951-15245/751-15245, Brand Compatibility: Craftsman, Depth: , Height: , Shape: Square, Width:
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.