Zoro Homepage

Small Oil Filter Wrench

  • Mfr # CMMT14119

  • Zoro # G104079022


product price: $13.75
/ea

Key Features

Length (In.)
7.36
Includes
(1) 2-1/4-in. - 2-5/8-in. Oil Filter Wrench
Width
6.3
Weight
0.59
Height
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT14119
Zoro #
G104079022
UPC #
885911591256
Country of Origin
China

Dimensions

Length (In.)
7.36
Width
6.3
Height
1.3

Details

Item
Small Oil Filter Wrench
Includes
(1) 2-1/4-in. - 2-5/8-in. Oil Filter Wrench
Weight
0.59

Description

Small Oil Filter Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.