Zoro Homepage

Socket Extension 3/8" Dr, 12 7/10 in L, 4 Pieces, Full Polish Chrome

  • Mfr # CMMT44284

  • Zoro # G303876279


product price: $34.39
/ea

Key Features

Drive Size
3/8"
Overall Length
12 7/10 in
Finish
Full Polish Chrome
Number of Pieces
4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT44284
Zoro #
G303876279
UPC #
885911587952
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
12 7/10 in
Output Drive Size
3/8 in
Input Drive Size
3/8 in

Details

Item
Socket Extension
Finish
Full Polish Chrome
Number of Pieces
4
Material
Steel
Includes
3/8-in. Drive Wobble Ext Bars - 1.5-in. , 3-in. , 6-in. , And 10-in. {{4}}
Standards
ASME
Socket Extension Type
Wobble
Socket Extension Style
Wobble

Description

Product details about the CRAFTSMAN - CMMT44284 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The CRAFTSMAN - CMMT44284 Socket Extension set includes four 3/8-in. Drive Wobble Ext Bars of varying lengths: 1.5-in., 3-in., 6-in., and 10-in. These different sizes provide versatility, allowing the user to select the appropriate extension for a range of tasks. The input drive size and output drive size are both standardized at 3/8 in, making these extensions compatible with any tools or sockets that adhere to this common sizing.
Constructed from durable steel, these socket extensions are designed for longevity and resilience under regular use. They feature a full polish chrome finish which not only enhances their aesthetic appeal but also provides an additional layer of protection against corrosion and wear-and-tear damage.
This set comprises four pieces, all conforming to ASME standards, indicating their quality and reliability in various professional settings. With an overall length of approximately one foot (12 11/16 inches), they offer ample reach without compromising on control or maneuverability. The wobble type design allows some degree of offset alignment between the tool handle and fastener, providing flexibility during usage.
In conclusion, the CRAFTSMAN - CMMT44284 Socket Extension is a robust addition to your toolkit that offers compatibility with standard-sized tools while delivering reliable performance across multiple applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.