Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Extension 3/8" Dr, 8 1/4 in L, Full Polish

  • Mfr # CMMT44261

  • Zoro # G204104877


product price: $12.89
/ea

Key Features

Drive Size
3/8"
Overall Length
8 1/4 in
Finish
Full Polish
Standards
ASME
Includes
3/8-in. Drive 6-in. Extension Bar {{1}}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT44261
Zoro #
G204104877
UPC #
885911588010
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
8 1/4 in
Input Drive Size
3/8 in

Details

Item
Socket Extension
Finish
Full Polish
Standards
ASME
Includes
3/8-in. Drive 6-in. Extension Bar {{1}}
Socket Extension Type
Flex
Socket Extension Style
Standard

Description

Socket Extension, Input Drive Size 3/8 in, Overall Length 8 1/4 in, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.